Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.
Specifications
| Brand Name | Thomas & Betts | Item Name | Conduit Coupling Adapter |
| Type | Conduit Coupling | Material | Steel |
| Size | 1/2 in | Connection | Threaded |
| Finish | Galvanic/Electrolytic Zinc-Plated | For Use With | Flexible Metal Conduit and Electrical Metallic Tubing (EMT) |
| Standards | CSA Certified, UL E23018 | Application | Coupling For Flexible Metal Conduit And Electical Metallic Tubing (EMT) |
| UPC | 786210005300 |
Packages
| 1 - UNIT - 1 |