Abbotsford
TAB5620

ABB 5620 EMT Coupling 2 in Steel EMT Conduit Fittings

Price $122.5066 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5620
Documents Documents

Description

EMT coupling.

Specifications

Brand Name ABB Item Name EMT Coupling
Connection Size 2 in Material Steel
Finish Electro Zinc Plated Type EMT Conduit Fittings
Standards UL E16592, CSA Certified Application Used to Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure
UPC 786210056203

Packages

1 - UNIT - 1