Abbotsford
EMTELB2X2212

COLUMBIA-MBF 2 inch EMT 22-1/2 Degree Elbow

Price $18.7904 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877043

Description

Columbia-MBF precision manufactured Electrical Metallic Tubing (EMT) elbows are formulated of hot galvanized steel using a patented inline Flo-coat process for extended exterior protection. Our E-Z Pull interior coating provides a smooth raceway for fast and simple wire pulling.


Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection

E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling

Excellent mechanical protection for conductors

Optimal EMI shielding characteristics

Listed to Underwriters Laboratories Safety Standard UL 797

Manufactured in accordance with ANSI C80.3

Available in sizes 1/2" (16) – 4" (103)

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 2 in Material Steel
Color Silver Finish Hot Dip Galvanized
Type 22-1/2° Standards CSA C22.2 No. 83.1 Certified, ANSI C80.3
UPC 091111020667

Packages

1 - UNIT - 1 10 - UNIT - 10