Abbotsford

ABB 4240 Elbow 1/2 in 90°, Insulated, Short Malleable Iron

Price $29.4603 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4240

Description

EMT short elbow fitting ideal for cramped locations or tight corners where large radius conduit elbows will not fit or would appear unwork manlike. Shoulders on body of 1/2 inch size are hex-shaped to provide positive holding for standard installation tools.

Specifications

Brand Name ABB Item Name Elbow
Connection Size 1/2 in Material Malleable Iron
Type 90°, Insulated, Short Standards UL E16592, CSA Certified
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit UPC 786210042404

Packages

1 - UNIT - 1