Abbotsford

ABB 265 Elbow cable 45° steel 3/8in 0.406 to 0.656in

Price $13.6460 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:265

Description

TITE-BITE® 45° angle squeeze fittings. Cap lifts off by simply loosening screws part way.

Specifications

Brand Name Thomas & Betts Sub Brand Tite-Bite®
Item Name Elbow Cord Connector Type 45°
Trade Size 3/8 in Conductor Size 0.406 - 0.656 in
Connection NPT Material Steel
Cable Type Armoured Color/Finish Zinc Plated
Throat Type Non-Insulated Thread Type NPT
For Use With Armored Cable or Flexible Metallic Conduit Includes Locknut
Standards UL E23018, CSA 2884 Application For Use with Armored Cable and Flexible Metal Conduit
UPC 786210002651

Packages

1 - UNIT - 1