Description
Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Blackburn® |
| Item Name | Mechanical Service Entrance Connector | Type | Mechanical Service Entrance Connector |
| Size | 8 AWG ACSR, 8 AWG CU, #10 AWG SOL, #6 AWG STR | Hole Size | 1/4 in |
| Connection Type | Mechanical | Material | Copper Alloy |
| Finish | Tin-Plated | Application | Service Entrance Connector |
| UPC | 783786855315 |
Packages
| 100 - UNIT - (100) |