Abbotsford
LIQNMC12REEL

SUPERIOR FLEXIBLE CONDUITS 1/2 inch x 1000 ft Reel Non-Metallic Conduit, Grey

Price $1.4145 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:6002-60-00

Description

Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish.Features & Benefits:- Extreme flexibility- Broad temperature range-remains flexible from -5° to 176°F- Liquid-tight- One piece constructionApplications include:- Fiber optics- Automatic & moving machinery- Robotics- Lasers- Office equipment- Marine/shipboard wiring


LIQUID-TUFF™ Integral Liquidtight Flexible Nonmetallic Conduit UL

Rugged Nonmetallic PVC

Interior integral reinforced member within conduit wall

Rigid PVC spiral core for strength

Outdoor applications including direct burial

Rated for concrete embedment

Specifications

Brand Name Columbia-MBF Sub Brand Liquid-Tuff™
Item Name Liquidtight Conduit Type LFNC-B, Flexible, Non-Metallic
Trade Size 1/2 in Length 1000 ft
Diameter 0.642 in ID x 0.84 in OD Material PVC
Bend Radius 3-1/4 in Weight per 100 Foot 13 lb
Standards CSA C22.2 No. 227.2.1, NFPA 70, NEC 356, UL 1660 E123464 Application For Wet Location
UPC 077680136398

Packages

500 - UNIT - 500 1000 - UNIT - 1000