Description
Insulated throat liquidtight connector are zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O ring and steel locknut.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Liquidtight Connector | Type | 90° |
| Trade Size | 1-1/4 in | Length | 2-1/4 in |
| Connection | Threaded | Thread Length | 17.46 mm |
| Material | Malleable Iron | Throat Type | Insulated |
| Standards | cULus Listed | Application | Conduit Fittings for Liquidtight Needs |
| UPC | 622538754103 |
Packages
| 1 - UNIT - 1 |