Abbotsford
APPST45300

EGS ST45300 3 IN 45DEG LFMC CONN

Price $364.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ST45300

Description

ST Series 45 DEG Liquidtight Connector With Plain Throat, Size: 3 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1.19 IN, Standard: Class I, Divisi

Specifications

Brand Name Appleton Type 45°, Flexible, 1-Piece
Connection Threaded x Compression Material Malleable Iron
Standards Class I, Division 2; UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381680455

Packages

1 - UNIT - 1