Description
Insulated throat connector provides a dependable connection for liquidtight flexible metal conduit. Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground. Polypropylene sealing ring with locknut standard. Compact design with small turning radius. Seals out oil, water, dust, dirt and fumes.
Specifications
| Brand Name | Appleton | Item Name | Liquidtight Connector with Insulated Throat |
| Type | 90° | Trade Size | 3/8 in |
| Length | 69.9 mm | Connection | Threaded x Compression |
| Diameter | 9.525 mm | Thread Length | 16 mm |
| Material | Malleable Iron | Color/Finish | Epoxy Powder Coated/Chromium Plated |
| Throat Type | Insulated | Series/Model | STB |
| Standards | Class I, Division 2, UL 514B, E14814, NEMA FB-1, CSA C22.2 No. 18.3, 065178 | Application | For Flexible Metal Conduit |
| UPC | 781381681551 |
Packages
| 25 - UNIT - (25) |