Description
1/2 Inch Steel Liquidtight Union With Electro Zinc Chromate Coating
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | Straight, Revolving Thread | Trade Size | 1/2 in |
| Connection | External Thread | Material | Steel |
| Color/Finish | Chromium Plated | Standards | UL E23018, CSA Certified |
| Application | For Threaded Hub | UPC | 786210000411 |
Packages
| 1 - UNIT - 1 |