ABB 5343SST6-6 3/4 45 DEG 316 SS LT W/SS GCONE
Description
3/4 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.70 Inches/68.58mm, Width 1.64 Inches/41.66mm, Height 2.10 Inches/53.34mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel Body and Ground Cone
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Conduit Fitting with Ground Cone |
| Type | 45°, Insulated | Trade Size | 3/4 in |
| Length | 2.7 in | Material | 316 Stainless Steel |
| Color/Finish | Metallic | Temperature Rating | 0 - 105 °C |
| Standards | NEMA 3, 3R, 4, 4X | Application | Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure |
| UPC | 786210080673 |
Packages
| 1 - UNIT - 1 |