Abbotsford
TAB5342SST66

ABB 5342SST6-6 1/2 45 DEG 316 SS LT W/SS GCONE

Price $204.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5342SST6-6
Documents Documents

Description

1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.37 Inches/60.20mm, Width 1.33 Inches/33.78mm, Height 1.76 Inches/44.70mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel Body and Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type 45°, Insulated Trade Size 1/2 in
Length 2.37 in Material 316 Stainless Steel
Color/Finish Metallic Temperature Rating 0 - 105 °C
Standards NEMA 3, 3R, 4, 4X Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure
UPC 786210080666

Packages

1 - UNIT - 1