Abbotsford
TAB5342SST6

ABB 5342SST6 Liquidtight Connector 45°, One-Piece

Price $176.0527 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5342SST6
Documents Documents

Description

Liquidtight insulated fitting made of 316 stainless steel. 45°, high UV resistance, NEMA ratings 3, 3R, 4, 4X. 0 to 105°C temperature range. Suitable for use with flexible metallic conduit.


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 105 Degrees Celsius.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 45°, One-Piece Trade Size 1/2 in
Connection External Threaded Material 316 Stainless Steel with Duraplated Ground Cone
Color/Finish Metallic Temperature Rating 105 °C
Includes Locknut Standards UL File Number E23018, CSA Certified
Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080437

Packages

1 - UNIT - 1