Description
1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.35 Inches/59.69mm, Width 1.33 Inches/33.78mm, Height 2.25 Inches/57.15mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel with Duraplated Ground Cone
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Conduit Fitting with Duraplated Ground Cone |
| Type | 90°, High Temperature | Trade Size | 1/2 in |
| Length | 2.35 in | Diameter | 20 mm |
| Material | 316 Stainless Steel | Temperature Rating | 0 - 150 °C |
| Standards | NEMA 3, 3R, 4, 4X | Application | Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure |
| UPC | 786210081106 |
Packages
| 1 - UNIT - 1 |