Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Grounding Connector |
| Type | 90°, 1-Piece | Trade Size | 1 in |
| Connection | Plug-in x Male Threaded | Material | Malleable Iron |
| Color/Finish | Galvanic/Electrolytic Zinc Plated | Throat Type | Insulated |
| Thread Type | NPT | Standards | UL E3060, CSA Certified |
| Application | Used to Positively Bond Conduit to Box or Enclosure | UPC | 786210900100 |
Packages
| 1 - UNIT - 1 |