Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Grounding Connector |
| Type | 90° | Trade Size | 1-1/2 in |
| Connection | Plug-In | Diameter | 38 mm |
| Material | Malleable Iron | Color/Finish | Chromate Coating/Electro Zinc-Plated |
| Thread Type | NPT | Includes | Nitrate O-Ring and Steel Locknut |
| Standards | UL E3060 Listed, CSA Certified | Application | For Positively Bond Conduit to Box or Enclosure |
| UPC | 786210896359 |
Packages
| 1 - UNIT - 1 |