Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
| Brand Name | ABB | Item Name | Insulated Liquidtight Chase Connector |
| Type | 90°, Straight, One-Piece | Trade Size | 1 in |
| Length | 50 mm | Connection | External Threaded |
| Diameter | 25 mm ID | Material | Steel |
| Color/Finish | Electro Zinc Plated | Includes | Locknut |
| Standards | UL File Number E23018, CSA Certified | UPC | 786210053646 |
Packages
| 1 - UNIT - 1 |