Description
CHASE strait fitting, nylon insulated, electro-zinc plated, chromate coated iron body-gland-ground-cone-locknut, thermoplastic sealing ring-insulator, stainless steel sealing gasket, approval csa c22.2 and ul 514b, package 100, used on liquid tight flexible metal conduit.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | Straight, Insulated, 1-Piece, Chase | Trade Size | 1-1/4 in |
| Length | 69 mm | Connection | External Revolving Thread |
| Diameter | 31 mm ID | Material | Malleable Iron |
| Color/Finish | Zinc Plated | Standards | UL E23018, CSA Certified |
| UPC | 786210053653 |
Packages
| 1 - UNIT - 1 |