Abbotsford
TAB5337GR

ABB 5337GR Insulated Liquidtight Grounding Connector Straight

Price $319.2776 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5337GR
Documents Documents

Description

Liquidtight flexible metal conduit straight grounding fitting.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Grounding Connector
Type Straight Trade Size 2 in
Diameter 50.8 mm Material Steel
Color/Finish Electro Zinc Plated, Chromate Coated Thread Type NPT
Includes Locknut Standards UL File Number E3060, CSA Certified
Application To Positively Bond Conduit to Box or Enclosure UPC 786210896267

Packages

1 - UNIT - 1