Abbotsford
APPCG125125

EGS CG125125 Connector strain relief aluminium 1-1/4in hub

Price $62.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG125125

Description

Liquidtight strain relief made of aluminium which provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1-1/4 in
Conductor Size 1-1/4 - 1-3/8 in Connection Threaded Hub
Diameter 54.1 mm Material Aluminum
Cable Type Flexible Type Neoprene, Hypalon and PVC Jacketed Power Or Control Cord and Cable Color/Finish Green Label
Standards Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178, NEMA 3R Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable
UPC 781381192156

Packages

10 - UNIT - (10)