Description
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1 IN, Conductor Range: 0.625 - 0.75 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body,
Specifications
| Brand Name | O-Z/Gedney | Sub Brand | Grip-Tite® |
| Item Name | Connector | Type | Strain Relief |
| Trade Size | 1 in | Connection | Tapered MNPT |
| Thread Length | 1 in | Material | Iron |
| Color/Finish | Zinc-Plated | Temperature Rating | 90° C |
| Standards | Third Party Certification:UL File Number E-11857, CSA 009795, Applicable Third Party Standards:UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2) and 503-3(a), For Class I, Division 2, Class II, Division 1, 2 and Class III, Division 1, 2 | Application | For Securing and Sealing Cords or Cables Entering Enclosures or Raceways |
| UPC | 783126506662 |
Packages
| 25 - UNIT - (25) |