Abbotsford
TAB2206TB

ABB 2206-TB Connector strainrelief 45° malleable iron 3/4"hub 0.125-0.25"

Price $59.9767 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2206-TB
Documents Documents
Country of origin:Canada

Description

Strain Relief fitting made of malleable iron. CSA certi¿ed watertight. UL Listed as liquidtight strain relief and outlet bushing.


Made or assembled in Canada.

Specifications

Brand Name ABB Type 45°
Material Malleable Iron Temperature Rating -35 to 105 °C
Standards UL E13938, CSA Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B)
UPC 786210022062

Packages

1 - UNIT - 1