Abbotsford
TAB4980AL

ABB 4980AL Elbow 90° liquidtight strain relief aluminium 1x15/16"

Price $62.2113 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4980AL
Documents Documents
Country of origin:Canada

Description

Rangerâ„¢ Liquidtight strain relief connector made of aluminium body with glandnut, grip and rubber bushing. Superior corrosion resistance in washdown areas and other corrosive environments. Stands up to heat and UV exposure better than non-metallic fittings. Bevelled, moisture and oil resistant synthetic rubber bushing system ensures superior compression and sealing of fitting to cord. Bushing marked with cord range for easy identification out of box.

Specifications

Brand Name T&B IND FITTING Type Cord Connectors-90 Degree
Thread Length 20.63 mm Material Aluminium,Aluminum,Metal
Thread Type NPT Standards UL E13938, CSA 52391
Application Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead UPC 786210797649

Packages

1 - UNIT - 1