Description
Conduit Bushing, Size: 1/2 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Dimensions: 0.38 IN Height X 1.03 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use With Lock
Specifications
| Brand Name | Appleton | Item Name | Conduit Bushing |
| Connection Size | 1/2 in | Connection Type | Threaded |
| Material | Malleable Iron | Finish | Electro Zinc Plated |
| Type | Conduit Bushing | Standards | UL 514B, E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1 |
| Application | For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure | UPC | 781381161503 |
Packages
| 1 - UNIT - 1 |