Description
Insulated Conduit Bushing, Size: 1/2 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 0.5 IN Height X 1.19 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3,
Specifications
| Brand Name | Appleton | Item Name | Conduit Bushing |
| Connection Size | 1/2 in | Connection Type | Threaded |
| Material | Malleable Iron | Finish | Zinc Electroplated |
| Type | Insulated | Temperature Rating | 150 °C |
| For Use With | Lock Nut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure | Standards | CSA C22.2 No. 18.3, 065178 Certified, NEMA FB-1, UL 514B, E14814 |
| Application | For Use With Locknut To Terminate Rigid Metal Conduit Or IMC To A Box Or Enclosure | UPC | 781381161558 |
Packages
| 1 - UNIT - 1 |