Abbotsford
APPBU200

EGS BU200 Conduit Bushing 2 in Malleable Iron

Price $5.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BU200

Description

Conduit threaded bushing made of malleable iron, zinc electroplated. Provides a smooth pulling surface. Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure.

Specifications

Brand Name Appleton Item Name Conduit Bushing
Connection Size 2 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc Plated
Type Conduit Bushing Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1
Application For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure UPC 781381162005

Packages

1 - UNIT - 1