Abbotsford
APPBU250

EGS BU250 Conduit Bushing 2-1/2 in Malleable Iron

Price $12.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BU250

Description

Bushing threaded for rigid metal conduit and IMC. Malleable iron/zinc electroplated, Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Provides a smooth pulling surface.

Specifications

Brand Name Appleton Item Name Conduit Bushing
Connection Size 2-1/2 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc Plated
Type Conduit Bushing Dimensions 63.5 mm ID
Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1 Application For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure
UPC 781381162104

Packages

1 - UNIT - 1