Abbotsford
TAB603ALTB

ABB 603AL-TB Reducing Bushing 1 - 3/4 in Aluminum

Price $20.1997 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:603AL-TB
Country of origin:Canada

Description

Threaded reducer made of aluminium with size of 19/32 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducing Bushing
Connection Size 1 - 3/4 in Connection Type Threaded
Material Aluminum Type Threaded Reducer
Standards UL File Number E23018, CSA Certified Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation
UPC 786210801391

Packages

1 - UNIT - 1