ABB 614AL Reducer threaded aluminium 2-1-1/4"
Description
Threaded reducer made of aluminium. Reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.
Specifications
| Brand Name | ABB | Material | Aluminum |
| Type | Threaded Reducer | Standards | UL E23018, CSA |
| Application | Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation | UPC | 786210801506 |
Packages
| 25 - UNIT - (25) |