Abbotsford
TABBU202

ABB BU202 Bush conduit zinc die cast 3/4in IBERVILLE

Price $0.9313 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BU202

Description

IBERVILLE® conduit bushings for rigid conduit.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Conduit Bushing Connection Size 3/4 in
Material Die-Cast Zinc Type Bushings
Dimensions 19.05 mm ID x 32.537 mm OD For Use With Rigid/IMC Conduit
Packaging Quantity 1000/Box Standards UL E23018 Listed
Application For use with rigid/IMC conduits UPC 785991907377

Packages

100 - UNIT - (100)