Description
IBERVILLE® conduit bushings for rigid conduit.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Iberville®, Steel City® |
| Item Name | Bushing | Connection Size | 1 in |
| Material | Die-Cast Zinc, Metal | Type | Bushings |
| Includes | Heavy Reinforced Ribs | Standards | UL E23018 Listed |
| Application | For Rigid/IMC Conduits | UPC | 785991907384 |
Packages
| 50 - UNIT - (50) |