Description
IBERVILLE® conduit bushings for rigid conduit.
Specifications
| Brand Name | ABB | Sub Brand | Iberville®, Steel City® |
| Item Name | Bushing | Connection Size | 1-1/2 in |
| Material | Die-Cast Zinc, Metal | Type | Bushing, Conduit |
| Dimensions | 38.1 mm ID | Includes | Heavy Reinforced Ribs |
| Standards | UL E23018 Listed | Application | For Rigid/IMC Conduits |
| UPC | 785991907407 |
Packages
| 25 - UNIT - (25) |