Description
TITE-BITE® combination coupling armoured cable for threaded rigid metal conduit fitting. A one-piece fitting that couples armoured cable or flexible conduit to threaded rigid conduit. TITE-BITE® wedge holds conduit securely with a double grip. With a CHASE® nipple, this fitting will connect flexible conduit to outlet boxes, allowing more wiring space in the box than the usual fitting.
Specifications
| Brand Name | ABB | Sub Brand | Tite-Bite® |
| Item Name | Combination Coupling | Connection Size | 3/4 in |
| Material | Malleable Iron | Type | 1-Piece, Revolving Thread |
| Dimensions | 2-3/32 in L x 1.8125 in W x 3.9375 in H | Standards | UL Listed, CSA Certified |
| Application | Connect Flexible Conduit to Outlet Boxes | UPC | 786210004419 |
Packages
| 50 - UNIT - (50) |