Abbotsford
TAB374AL

ABB 374AL Bullet® Hub Connector 1-1/2 in Aluminum 78.486 mm dia x 50.8 mm L

Price $122.4055 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:374AL

Description

Threaded bullet hubs made of steel. It is used to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.

Specifications

Brand Name ABB Sub Brand Bullet®
Item Name Hub Connector Size 1-1/2 in
Material Aluminum Type Straight, One-Piece
Connection Type Internal Threaded Dimensions 78.486 mm dia x 50.8 mm L
Temperature Rating 105 °C Standards UL File Number E23018, CSA Certified
Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210829197

Packages

1 - UNIT - 1