Abbotsford
TAB375AL

ABB 375AL Conduit Hub 2 in Aluminum 91.948 mm dia x 49.784 mm L

Price $133.9708 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:375AL

Description

Threaded bullet hubs made of steel. It is used to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 2 in Material Aluminum
Type Straight Dimensions 91.948 mm dia x 49.784 mm L
Temperature Rating 105 °C Standards UL File Number E23018, CSA Certified
Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210829203

Packages

1 - UNIT - 1