Abbotsford

ABB 376 Bullet® Hub Connector 2-1/2 in Malleable Iron 63.5 mm dia x 104.775 mm L x 67.4688 mm H

Price $183.3792 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:376

Description

THREADED INSTALLATION; NYLON INSULATED; ZINC ELECTROPLATED CHROMATE COATED MALLEABLE IRON BODY, LOCKNUT; NEOPRENE O-RING; TRADE SIZE 2-1/2 INCH; LOCKNUT GROUNDING; SIZE 4-1/8 INCH DIA; DUST TIGHT, RAIN TIGHT, WATER TIGHT; APPROVAL UL, CSA; USED ON IMC/RIGID CONDUIT; BULLET[R] BRAND; 370 MODEL; APPLICABLE STANDARD W-F-408; WITH ZINC ELECTROPLATED CHROMATE COATED HARDENED SCREW; SUITABLE FOR HAZARDOUS LOCATION

Specifications

Brand Name ABB Sub Brand Bullet®
Item Name Hub Connector Size 2-1/2 in
Material Malleable Iron Type Insulated, Straight
Connection Type Threaded Finish Electro Zinc Plated
Dimensions 63.5 mm dia x 104.775 mm L x 67.4688 mm H Temperature Rating 105 °C
Standards UL File Number E23018, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210003764

Packages

1 - UNIT - 1