Abbotsford
TAB379TB

ABB 379-TB Bullet® Hub Connector 4 in Aluminum

Price $349.0043 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:379-TB

Description

Bullet® Hub for threaded rigid metal conduit/IMC/PVC coated rigid metal conduit. Tapered internal threads for watertight/dust tight union. Threads relieved to prevent bottoming of conduit ensuring sound assembly. Recessed sealing ring at box end. Insulated throat protects conductors, prevents abrasion and thinning of conductor insulation, reduces wire pull effort.

Specifications

Brand Name ABB Sub Brand Bullet®
Item Name Hub Connector Size 4 in
Material Aluminum Type Insulated
Connection Type Internal Threaded Finish Galvanic/Electrolytic Zinc Plated
Temperature Rating 105 °C Standards UL File Number E23018, CSA Certified
Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210003795

Packages

1 - UNIT - 1