Abbotsford
TAB382TB

ABB 382-TB Hub Connector 6 in Aluminum

Price $1,172.6192 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:382-TB

Description

Bullet® Hub for threaded rigid metal conduit/IMC/PVC coated rigid metal conduit. Tapered internal threads for watertight/dust tight union. Threads relieved to prevent bottoming of conduit ensuring sound assembly. Recessed sealing ring at box end. Insulated throat protects conductors, prevents abrasion and thinning of conductor insulation, reduces wire pull effort.

Specifications

Brand Name ABB Item Name Hub Connector
Size 6 in Material Aluminum
Type Insulated Connection Type NPT
Finish Electro Zinc-Plated Temperature Rating 105 °C
Standards UL E23018, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210003825

Packages

1 - UNIT - 1