Description
Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.
Specifications
| Brand Name | ABB | Item Name | Conduit Locknut |
| Type | Locknut for Conduit Fittings | Thread Size | 4-1/2 in |
| Material | Aluminum | Dimensions | 5-15/16 in dia x 17/32 in T |
| For Use With | Rigid/IMC Conduit | Standards | CSA, UL E23018 |
| Application | To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure | UPC | 786210826516 |
Packages
| 4 - UNIT - (4) |