Description
Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.
Specifications
| Brand Name | ABB | Item Name | Lock Nut |
| Type | Locknuts | Thread Size | 5 in |
| Height | 17/32 in | Material | Aluminum |
| Finish | Untreated | Width Across Corners | 6-1/2 in |
| For Use With | Rigid/IMC Conduits | Standards | CSA Certified, UL File Number E23018 |
| Application | To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure | UPC | 786210801278 |
Packages
| 4 - UNIT - (4) |