Abbotsford
TAB153AL

ABB 153AL Locknut for rigid/IMC conduit aluminium 6"

Price $279.1429 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:153AL

Description

Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.

Specifications

Brand Name ABB Item Name Conduit Locknut
Type Locknut for Conduit Fittings Thread Size 6 in
Material Aluminum Dimensions 7-3/4 in dia x 19/32 in T
For Use With Rigid/IMC Conduit Standards CSA Certified, UL E23018 Listed
Application For Connecting Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure UPC 786210801285

Packages

4 - UNIT - (4)