Abbotsford
TABL075GRSST

ABB 3/4 inch Grounding and Bonding Locknut, 316 Stainless Steel

Price $154.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L075GRSST
Country of origin:Canada

Description

3/4 Inch 316 Stainless Steel Grounding and Bonding Locknut for Use with Rigid/IMC Conduit

Specifications

Brand Name T&B Rigid Fittings Type Locknut for Conduit Fittings
Thread Size 0.75 in Material Stainless Steel
Standards UL E3060, CSA Application Replacement Locknut for Conduit Hubs
UPC 786210592848

Packages

1 - UNIT - 1