Description
Type PLG recessed head close-up plug is made of aluminum with natural finish. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Close-Up Plug | Connection Size | 1-1/4 in |
| Connection Type | Tapered MNPT | Material | Aluminum |
| Color | Natural | Type | Recessed Head, Explosionproof, Dust-Ignitionproof |
| For Use With | Threaded Rigid Metal Conduit and IMC Conduit | Standards | UL 886, E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups B, C, D, Class II, Groups E, F, G and Class III |
| UPC | 781381400190 |
Packages
| 25 - UNIT - (25) | 100 - UNIT - 100 |