Abbotsford
TAB3993

ABB 3993 Bush w/ lug insulated ground 2-1/2in 6-4/0AWG

Price $178.6504 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3993
Documents Documents

Description

Threaded insulated grounding bushing for rigid and intermediate metal conduit fitting. Ease of installation, lay in lug design. Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator. Electro-zinc plated body, aluminium/tin-plated lug and thermoplastic insulator.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 2-1/2 in Material Malleable Iron, Metal
Finish Galvanic/Electrolytic Zinc Plated Type Grounding
Dimensions 63.5 mm ID Specifications 6-4/0 AWG
Includes Insulated Lug Standards CSA Certified, UL E3060 Listed
Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC) UPC 786210039930

Packages

5 - UNIT - (5)