Abbotsford
TAB1951

ABB 1951 Insulated Chase Nipple 4 in Malleable Iron Electro Zinc Plated

Price $299.4797 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1951
Documents Documents

Description

CHASEĀ® Nipple made of malleable iron, nylon insulated.

Specifications

Brand Name ABB Item Name Insulated Chase Nipple
Type Chase Conduit Nipple Trade Size 4 in
Connection NPT Material Malleable Iron
Finish Electro Zinc Plated Standards UL File Number E23018, CSA Certified
Application To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back UPC 786210019512

Packages

1 - UNIT - 1