Abbotsford
TAB846AL

ABB 846AL Nipple chase aluminium 1-1/2"

Price $22.1686 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:846AL

Description

CHASEĀ® Nipple features rugged construction. Insulator curled over to: Bush conductors entering/leaving at any angle. Reduce wire pull effort. Protect threads against damage in handling. To effectively bush factory or field-punched, cut, or drilled holes in metal boxes or enclosures. To couple boxes back-to-back.

Specifications

Brand Name Thomas & Betts Item Name Chase Conduit Nipple
Type Chase Conduit Nipple Trade Size 1-1/2 in
Material Aluminum Finish Electro Zinc-Plated
Standards UL E23018 Listed, CSA Certified Application For Used to Effectively Bush Factory or Field Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, to Couple Boxes Back to Back
UPC 786210801681

Packages

1 - UNIT - 1