Description
Rugged construction. Insulator curled over to: Bush conductors entering/leaving at any angle. Reduce wire pull effort. Protect threads against damage in handling.
Specifications
| Brand Name | T&B IND FITTING | Type | Chase Conduit Nipple |
| Trade Size | 2-1/2 in | Material | Aluminum |
| Finish | Electro Zinc-Plated | Standards | UL E23018, CSA |
| Application | To Effectively Bush Factory Or Field-Punched, Cut, Or Drilled Holes In Metal Boxes Or Enclosures. To Couple Boxes Back-to-Back | UPC | 786210801704 |
Packages
| 20 - UNIT - (20) |