Abbotsford
TABHA801

ABB HA 801 Steel City® Chase Nipple 1/2 in Die-Cast Zinc 1-1/16 in L

Price $1.3304 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HA 801
Documents Documents

Description

Steel City® Ridgid conduit type of nipple.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Insulated
Trade Size 1/2 in Connection NPSM
Thread Length 17/32 in Length 1-1/16 in
Diameter 5/8 in Material Die-Cast Zinc
For Use With Rigid/IMC Conduit Standards UL File Number E23018
Application For use with rigid/IMC conduits UPC 785991411300

Packages

1 - UNIT - 1