ABB HA 802 Steel City® Chase Nipple 3/4 in Die-Cast Zinc 1-11/32 in L
Description
Iberville® Rigid conduit nipple made of insulated material. Commercial grade. Available in silver colour.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Chase Nipple | Type | Insulated |
| Trade Size | 3/4 in | Connection | NPSM |
| Thread Length | 33/64 in | Length | 1-11/32 in |
| Diameter | 53/64 in | Material | Die-Cast Zinc |
| For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018 |
| Application | For use with rigid/IMC conduits | UPC | 785991411317 |
Packages
| 1 - UNIT - 1 |